- Electrical Tester
- 20V to 90V
- Non-Contact
features
- Voltbeat™ technology and continuous self-test – so you always know it's working
- Upon detection, tip glows and beeper sounds
- CAT IV 1,000 V for added protection
- Two-year warranty
- Batteries included
- On/off button
- Audible/silent
| Battery Size | 2 AAA |
| Continuity & Beeper | Yes |
| Power Supply | Battery Powered |
| IP Rating | IP 40 |
| Detector Tip Style | Round Tip |
| Voltage Sensing Range | 20 V AC to 90 V AC |
| Automatic Selection | No |
| Operating Temperature Range | -10 °C to 50 °C (14 °F to 122 °F) |
| Sleep Mode | No |
| Weight | 0.434 LB |
| EAN or UPC | 95969290876 |

