- AC Current Clamp w/2 Meter to BNC Termination
| AMP Rating | 200 A |
| Working Voltage | 600 V |
| Continuous AC Current Range [Max] | 200 A |
| Continuous AC Current Range [Min] | 1 A |
| Accuracy (48-65 Hz) | 3% +0.5A |
| Common Mode Voltage | N/A |
| Maximum Conductor Size | 300 MCM |
| Useable Frequency Response [Min] | 40 Hz |
| Output Levels | 10MV/A, 100MV/A |
| Maximum Conductor Diameter | 20 mm |
| Useable Frequency Response [Max] | 40 kHz |
| Output Cable | 2 Meter to BNC Termination |
| Weight | 2.799 LB |
| EAN or UPC | 95969063944 |

