Garlock Sealing
21840-8903
64X8903|FKM CRS|KANBAN-WHEEL SEAL|45.000"ID|46.625"OD|1.000"THK|WHEEL SEAL|GREEN FKM MOLD 31263
Item #101934564
| Lip Material | Fluoroelastomer - Viton |
| Shaft Dia. | 45 in |
| Inch/Metric | Inch |
| Housing Bore Dia. | 46 5/8 in |
| Construction | Model 64WS |
| Weight | 24.28 LB |
| EAN or UPC | 717744027445 |
