- 8 fl oz Pump Bottle
- Citrus Fragrance
description
- Specially-formulated antimicrobial lotion soap for foodservice establishments.
applications
- Schools
- Health clubs
- Recreation areas
- Offices
features
- Quick-acting PCMX formulation is triclosan-free and gentle on hands
- Effective degreasing agent
- USDA Certified Biobased Product
- Kill germs that may cause illness
| Origin | Antimicrobial/Antibacterial Hand Soap |
| Brand. | Micrell® |
| Soap Type | Antibacterial |
| Cleaner Type | Liquid Soap |
| Odor | Citrus |
| Container Size | 8 oz |
| Container Type | Bottle |
| Weight | 0.583 LB |
| EAN or UPC | 73852097528 |

