GoldSpec®
GS80COTT50FT
GS80A1CR50FT - SINGLE STRAND ANSI ROLLER CHAIN #80 CHAIN, 1 STRAND, COTTERED, CARBON STEEL MATERIAL, 50 FOOT REEL
Item #101669117
-
Pre-Packed Quantities
- #80 Chain
- 1 Strand
- Cottered
- Carbon Steel Material
- 50 Foot Reel
features
- Link plate shape and hole profile have been computer modeled to optimize stress distribution to improve fatigue life and wear
- High hardness, carburized alloy steel pins and bushings
- Factory prelubrication with a high quality lubricant minimizes break-in wear
- Super straight bushings
- Appropriate press fits
- Shot peening
- Preloading
- Zero initial stretch
| Package Type | 50 Foot Reel |
| Chain Type | ANSI |
| Rated Working Load | 2700 lbs |
| Duty | Standard-Duty |
| Pin Material | Carbon Steel |
| Material | Carbon Steel |
| Chain No. | 80 |
| Roller Dia. | 5/8 in |
| No. of Strands Across | 1 |
| Roller Width | 5/8 in |
| Pins & Rollers | Standard |
| Side Bow | No |
| Self-Lubricating | No |
| Pin Overall Length | 1.333 in |
| Chain Pitch | 1 in |
| Chain Construction | Cottered |
| Pin Diameter | 0.313 in |
| Link Plates Thickness | 0.122 in |
| Link Plates Height | 0.941 in |
| Weight | 1.69 LB |
| EAN or UPC | 844330030654 |
-
Pre-Packed Quantities

