Skip to content Skip to navigation menu
Hydro-CraftWC-60-60

WC-60-60

60 GAL J.I.C. RESERVOIR
Item #100361804
  • 60 Gallon J.I.C. Reservoir
Hydro-CraftWC-60-60
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 60 Gallon J.I.C. Reservoir

description

  • Reservoirs are carefully fabricated from hot rolled steel plate and sheet, pickled, and oiled, which eliminates the need for sand blasting and subsequent residue.

features

  • Sight and oil level gauge standard
  • Single-bolt cleanout covers standard

compliances

  • Reservoirs meet or exceed all J.I.C. and ASME standards
Reservoir Capacity 60 gal
Height 21 in
Length 48 in
Weight 235.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison