features
- Designed to remove broken studs, bolts, socket screws and fittings for high torque applications
- Aggressive left hand spiral design for extra gripping power
| Recommended Drill Bit Diameter | 3/16 in |
| Size (text) | 3/16 in |
| Package Type | Card |
| Hex Head Size | 1/2 in |
| Manufacturer Name | Irwin Hanson® |
| Bolt Size | 5/16 in |
| Weight | 0.17 LB |

