features
- Designed to remove broken studs, bolts, socket screws and fittings
- Aggressive left hand spiral design for extra gripping power
- Spiral flutes are designed to embed themselves deeper into the metal as you turn the tool, so as the fastener resistance increases, the extractor's grip increases
- Extractor size and recommended drill bit size are etched on each tool
| Size (text) | EX-6 |
| Use Drill Size | 13/32 in |
| Recommended Tap Wrench | TR-98 |
| Package Type | Bulk |
| Manufacturer Name | Irwin Hanson® |
| Removes Bolts & Screws | 3/8 in BSP, 3/8 in NPT, 16 mm - 22 mm, 5/8 in - 7/8 in |
| Weight | 0.25 LB |

