| Removes Bolts & Screws | 10 mm to 16 mm, 3/8 in to 5/8 in, 3/8" BSP, 3/8" NPT |
| Use Drill Size | 19/64 in |
| Package Type | Carded |
| Size (text) | EX-5 |
| Recommended Tap Wrench | TR-98 |
| Manufacturer Name | Irwin® |
| Weight | 0.12 LB |
| Removes Bolts & Screws | 10 mm to 16 mm, 3/8 in to 5/8 in, 3/8" BSP, 3/8" NPT |
| Use Drill Size | 19/64 in |
| Package Type | Carded |
| Size (text) | EX-5 |
| Recommended Tap Wrench | TR-98 |
| Manufacturer Name | Irwin® |
| Weight | 0.12 LB |