- Dense Pack™ Heavyweight Polystyrene Full-Size Cutlery
features
- Strong, shatter-resistant, and durable
- White
| Manufacturer Name | Dixie |
| Material | Polystyrene |
| Duty | Heavy-Duty |
| Type | Soupspoon |
| Color | White |
| Weight | 8.8 LB |
| EAN or UPC | 78731903365 |
| Manufacturer Name | Dixie |
| Material | Polystyrene |
| Duty | Heavy-Duty |
| Type | Soupspoon |
| Color | White |
| Weight | 8.8 LB |
| EAN or UPC | 78731903365 |