Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
JanitorialPBCDYNMO23

PBCDYNMO23

4/100OZ C-DYNAMO FREE AND CLEAR LI
Item #101665367
  • Dynamo® 2X Ultra Liquid Detergent, Free & Clear
  • 4 Bottles per Case
  • 100-oz. Bottle
JanitorialPBCDYNMO23
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Dynamo® 2X Ultra Liquid Detergent, Free & Clear
  • 4 Bottles per Case
  • 100-oz. Bottle

features

  • No dyes, perfumes, or enzymes
  • Mighty cleaning power in a time-tested formula
  • Two times concentrated formula cleans the same number of loads as regular detergent with half the dose
Manufacturer Name Phoenix Brands
Container Size 100 oz
Container Type Bottle
Odor Free & Clear
Weight 30.87 LB
EAN or UPC 885967481167
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison