- Wet Floor Cone
features
- Wet Floor" warning on two sides
- Durable, one-piece molded plastic with 10 3/4" square weighted base
| Manufacturer Name | Impact |
| Background Color | Bright Orange |
| Sign Header | Wet Floor |
| Height | 18 in |
| Material | Molded Plastic |
| Text Color | Black |
| Weight | 2.315 LB |
| EAN or UPC | 86876141702 |

