Product details
- Tear-N-Dry™ Touchless Roll Towel Dispenser
features
- Hygienic touchless dispensing prevents germ spread
- Just tear off towel and sensor activates to present another
- Portion control provides 10" length every time
- Dispenses any paper quality
- Holds rolls up to 8" wide x 8" diameter and one 4" stub roll
- Automatic transfer device allows complete usage of stub roll to eliminate waste
- Lock prevents pilferage (waffle key included)
- Operates on four D alkaline batteries
- battery usage equivalent to dispensing 100, 800 ft rolls
- Break-resistant plastic
- 12 1/2" W x 9 5/8" D x 15 1/2" H
Specifications
Manufacturer Name | San Jamar |
Weight | 7.4 LB |
EAN or UPC | 759376102831 |