Product details
- Oceans® Tear-N-Dry™ Touchless Roll Towel Dispenser
features
- Lock prevents pilferage
- Sanitary touchless dispensing prevents germ spread
- Just tear off towel and sensor activates to present another
- Holds roll up to 8" wide x 8" diameter and one 4" diameter stub roll
- Automatic transfer device allows complete usage of stub roll to eliminate waste
- Portion control provides 10" length every time
- Dispenses all qualities of paper without jamming
- Operates on four D alkaline batteries
- battery usage equivalent to dispensing 100, 800 ft rolls
- Break-resistant plastic
- 13" W x 9" D x 15 1/2" H
Specifications
Manufacturer Name | San Jamar |
Weight | 6.4 LB |
EAN or UPC | 759376102855 |