| Pitch Length | 181 in |
| Angle of Sheave Groove | 30 ° |
| Cross Section Width | 2 3/4 in |
| Belt Size | 4430V |
| Inch/Metric | Inch |
| Weight | 0.0 LB |
| EAN or UPC | 746041196462 |
| Pitch Length | 181 in |
| Angle of Sheave Groove | 30 ° |
| Cross Section Width | 2 3/4 in |
| Belt Size | 4430V |
| Inch/Metric | Inch |
| Weight | 0.0 LB |
| EAN or UPC | 746041196462 |