| Handle Type | Plastic-Dipped |
| Head Angle | 15° |
| Capacity, in [Max] | 2.0625 in |
| Material | Forged Alloy Steel |
| Overall Length | 18 in |
| Finish | Chrome Plated |
| Weight | 4.58 LB |
| Handle Type | Plastic-Dipped |
| Head Angle | 15° |
| Capacity, in [Max] | 2.0625 in |
| Material | Forged Alloy Steel |
| Overall Length | 18 in |
| Finish | Chrome Plated |
| Weight | 4.58 LB |