features
- Top-grade alloy steel
- Heat-treated and tempered for added strength and durability
- Rust and corrosion resistance surfaces
- Extra length for hard-to-reach applications
- L-style hex keys in convenient caddy sets
- Each set contains a unique locking feature and marked slots for each key
- Ball end works on angles up to 30°
- Durable caddy keeps hex keys organized
| Manufacturer Name | KLEIN TOOLS |
| Handle Lengths | N/A |
| Inch/Metric | Metric |
| Type | L-Handle, Ball End |
| Key Size | 1.5 mm, 2.0 mm, 2.5 mm, 3.0 mm, 4.0 mm, 5.0 mm, 6.0 mm, 8.0 mm, 10 mm |
| No. of Keys | 9 |
| Handle Type | L-Shaped |
| Tip Type | Ball Hex |
| Weight | 0.64 LB |

