There may be limited quantities still available for purchase. Contact us for availability.
Please contact your local service center for alternative options.
Quik-Mark™ water-based inverted marking paints have a high solids formulation that gives them the boldest, brightest and most visible markings in the industry. These fast-drying products penetrate and adhere to hot surfaces, and deliver a line you can count on for all your surveying and marking needs.
applications
Communication lines
Electrical installations
Athletic fields
Utility marking
Surveys
Construction
Excavation
Other ground marking
features
VOC compliant
Free of lead hazards
Convenient Spray-Thru cap and nonclogging spray tip
Other colors available
Dry Time
15 min
Color Group
Green
Low VOC
Yes
Container Size
20 oz
Color
Green
Durability
Good
Origin
Marking Paints
Finish
Flat
Container Type
Aerosol
Gas & Oil Resistance
Film Does Not Soften
Coverage Quality
Very Good
Recoat Time
Anytime
Weight
0.0 LB
EAN or UPC
75577039043
No Air Shipping
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back