There may be limited quantities still available for purchase. Contact us for availability.
Please contact your local service center for alternative options.
Rust Tough® 250 low VOC alkyd enamel is a rust inhibitive, acrylic modified alkyd, that can be used direct to metal without a primer. It is designed for interior and exterior surfaces in mild to moderate industrial environments. It has a high gloss finish and is fast drying. It performs like a traditional alkyd without the Volatile Organic Content (VOC). Available in a wide variety of the most popular packaged colors, as well as, custom colors to meet your painting needs. Acceptable for use in federally inspected meat and poultry plants for incidental food contact.
applications
Structural steel
Conveyors
Bar joists
Handrails
Piping
Pipe racks
Safety markings
Storage tanks
Ladders
features
Long-lasting, durable protection
Primers and topcoats are corrosion resistant
Less than 250 g/l VOC
Excellent hide, color, peel resistance
Protects against mild chemical spills, fumes, oil and grease stains
Low odor
Other colors available
Recoat Time
12 - 24 hrs
Low VOC
Yes
Container Type
Can
Finish
Gloss
Dry Time
8 hr
Gloss
High
Temp Range
40 °F to 120 °F
Total Solids
60%
Flash Point
100 °F
Packing Type
Can
Container Size
1 gal
VOC Content
<250 g/L
Color
Gloss Black
Color Group
Black
Coverage
481 to 963 sq ft/gal
Odor
Low
Weight
9.52 LB
EAN or UPC
724504002277
We're here for you
with Service Centers across the country - We have your back