There may be limited quantities still available for purchase. Contact us for availability.
Please contact your local service center for alternative options.
Rust Tough® 250 low VOC alkyd enamel is a rust inhibitive, acrylic modified alkyd, that can be used direct to metal without a primer. It is designed for interior and exterior surfaces in mild to moderate industrial environments. It has a high gloss finish and is fast drying. It performs like a traditional alkyd without the Volatile Organic Content (VOC). Available in a wide variety of the most popular packaged colors, as well as, custom colors to meet your painting needs. Acceptable for use in federally inspected meat and poultry plants for incidental food contact.
applications
Structural steel
Conveyors
Bar joists
Handrails
Piping
Pipe racks
Safety markings
Storage tanks
Ladders
features
Long-lasting, durable protection
Primers and topcoats are corrosion resistant
Less than 250 g/l VOC
Excellent hide, color, peel resistance
Protects against mild chemical spills, fumes, oil and grease stains
Low odor
Other colors available
Gloss
High
Container Size
1 gal
VOC Content
<250 g/L
Color Group
Orange
Finish
Gloss
Recoat Time
12 - 24 hrs
Odor
Low
Coverage
481 to 963 sq ft/gal
Color
Safety Orange
Dry Time
8 hr
Container Type
Can
Total Solids
60%
Packing Type
Can
Low VOC
Yes
Flash Point
100 °F
Temp Range
40 °F to 120 °F
Weight
9.945 LB
EAN or UPC
724504003878
We're here for you
with Service Centers across the country - We have your back