There may be limited quantities still available for purchase. Contact us for availability.
Please contact your local service center for alternative options.
Rust Tough® 250 low VOC alkyd enamel is a rust inhibitive, acrylic modified alkyd, that can be used direct to metal without a primer. It is designed for interior and exterior surfaces in mild to moderate industrial environments. It has a high gloss finish and is fast drying. It performs like a traditional alkyd without the Volatile Organic Content (VOC). Available in a wide variety of the most popular packaged colors, as well as, custom colors to meet your painting needs. Acceptable for use in federally inspected meat and poultry plants for incidental food contact.
applications
Structural steel
Conveyors
Bar joists
Handrails
Piping
Pipe racks
Safety markings
Storage tanks
Ladders
features
Long-lasting, durable protection
Primers and topcoats are corrosion resistant
Less than 250 g/l VOC
Excellent hide, color, peel resistance
Protects against mild chemical spills, fumes, oil and grease stains
Low odor
Gloss
Flat
Finish
Flat
Temp Range
40 °F to 120 °F
Low VOC
Yes
Coverage
481 to 963 sq ft/gal
Container Type
Can
Packing Type
Can
VOC Content
<250 g/L
Odor
Low
Color Group
Gray
Color
Gray Primer
Dry Time
8 hr
Total Solids
60%
Recoat Time
12 - 24 hrs
Flash Point
100 °F
Container Size
1 gal
Weight
12.8 LB
EAN or UPC
724504001331
We're here for you
with Service Centers across the country - We have your back