Krylon
K00481008
KRYLON INDUSTRIAL RUST TOUGH ACRYLIC ALKYD ENAMEL BULK EQUIPMENT YELLOW
Item #101540796
-
No Air Shipping
features
- High solids maintenance coating
- One coat provides mirror-like gloss finish and long-lasting protection against corrosion
- Excellent color retention that resists fading with outstanding durability
- Ideal for interior or exterior applications
- Direct to metal on new and clean substrates
- Hard finish resists chipping and peeling
- Lead-free and no heavy metals
| Finish | Gloss, Enamel |
| Dry Time | 2 hr |
| Container Type | Can |
| Color | Equipment Yellow |
| Color Group | Yellow |
| Origin | Alkyd Enamel Paints |
| Container Size | 1 gal |
| Coverage Quality | Best |
| Net Fill | 15 oz |
| Gas & Oil Resistance | Superior Resistance |
| Durability | Best |
| Low VOC | Yes |
| Recoat Time | Within 1 h, or After Two Days |
| Weight | 9.24 LB |
| EAN or UPC | 724504037613 |
-
No Air Shipping

