Krylon
K00530101-16
KRYLON INDUSTRIAL TOUGH COAT OTC COMPLIANT_340G/L ALKYD ENAMEL SAFETY RED
Item #102080302
-
No Air Shipping
- 53 Series Industrial Alkyd Enamel
- 1 gal Can
applications
- Machinery, Fixtures, Conveyors, Safety Equipment, Doors, Steel Supports, Railing
features
- Interior/Exterior alkyd enamel
- All-purpose, durable enamel for normal industrial environments
| Packing Type | Can |
| Fix Cure Time @ Temperature | 2 h @ 77 °F |
| Color | Safety Red |
| Resistance (Chemical) | Weather |
| Applicable Materials | Iron, Steel, Aluminum, Wood |
| Chemical Compound | Alkyd |
| Capacity Volume | 1 gal |
| Coverage @ Volume | 175 ft2 @ 1 gal |
| Temp Range | 200.0 °F [Max] |
| Type | Industrial Paint |
| Weight | 9.228 LB |
| EAN or UPC | 75577023394 |
-
No Air Shipping

