Krylon
K08350
KRYLON INDUSTRIAL LINE-UP STRIPING EQUIPMENT AND ACCESSORIES SINGLE CAN ATHLETIC FIELD STRIPING MACHINE (10" WHEELS)
Item #101911251
-
No Air Shipping
- Athletic Field Striping Machine
- 10" Dia Wheels
features
- Engineered and designed for easy operation and durability
- 12 can storage
- Stripe widths of 2" to 4"
- Rugged, durable design
| Type | Athletic Field Striping |
| Material | 18 Gauge Steel |
| Use With | Line-Up Striping Paint |
| Application | Striping, Inverted |
| Weight | 22.0 LB |
| EAN or UPC | 75577083503 |
-
No Air Shipping

