Krylon
K42130404-20
KRYLON INDUSTRIAL LINE-UP SOLVENT-BASED PAVEMENT STRIPING PAINT BULK PARKING LOT WHITE
Item #102146464
-
No Air Shipping
- Pavement Striping Paint
- 5 gal
- Parking Lot White
features
- Fast drying
- Long-lasting durability on outdoor pavement and indoor surfaces
- Non-clogging spray tip
- VOC compliant, free-of-lead hazards
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
- Does not contain any greenhouse gas propellants
| Flash Point | 20 °F |
| Resistance (Chemical) | Weather, Wear |
| Container Type | Bucket |
| Color Group | White |
| Color | Parking Lot White |
| Applicable Materials | Pavement |
| Finish | Flat |
| Dry Time | 30 min |
| Base Type | Solvent |
| Container Size | 5 gal |
| Paint Base | Solvent |
| Weight | 60.97 LB |
| EAN or UPC | 75577001675 |
-
No Air Shipping

