Krylon
KWBC3504A
KRYLON INDUSTRIAL QUIK-MARK WATERBASED INVERTED MARKING CHALK APWA BLUE
Item #111938295
-
No Air Shipping
- Quik-Mark™ APWA Inverted Marking Chalks
- 20 oz Aerosol Can
applications
- Sports fields
- Road
features
- Indoor and outdoor surfaces
- Convenient spray-thru cap, non-clogging spray tip
- Lasts up to 30 days
- VOC compliant
| Origin | Inverted Marking Paints |
| Color | APWA Blue |
| Container Type | Aerosol |
| Applicable Materials | Soil, Grass, Asphalt, Gravel |
| Net Fill | 15 oz |
| Base Type | Water |
| Capacity Volume | 17 oz |
| Packing Type | Aerosol |
| Container Size | 20 oz |
| Resistance (Chemical) | Weather |
| Nozzle Spray Pattern | Inverted Spray |
| Weight | 0.0 KG |
| EAN or UPC | 75577035045 |
-
No Air Shipping

