Sprayon
K08340
KRYLON INDUSTRIAL LINE-UP STRIPING EQUIPMENT AND ACCESSORIES PAVEMENT STRIPING MACHINE (7" WHEELS)
Item #101790721
-
No Air Shipping
- Line-Up® Striping Machine
- 7" Dia Wheels
features
- Stripe widths of 2" to 4"
- 12 can storage
- Rugged, durable design
- Engineered and designed for easy operation and durability
| Type | Pavement Striping |
| Use With | Line-Up Striping Paint |
| Application | Striping, Inverted |
| Material | 18 Gauge Steel |
| Weight | 22.0 LB |
| EAN or UPC | 75577083404 |
-
No Air Shipping

