- 14 oz Can
- Designed for Fast, Effective Removal of Dirt, Oil, Grease, Wax & Tar
description
- Designed for fast, effective removal of dirt, oil, grease, wax and tar.
applications
- Nonenergized equipment
- Electric motors
- Brakes
- Gears
- Clutches
- Molds
- Generators
- Air tools
- Tools
features
- Nonchlorinated
- Fast evaporating
- Leaves no residue
- High delivery spray
| Application | Brakes |
| Container Type | Trigger Spray Bottle |
| Type | Brake Cleaner |
| Container Size | 14 oz |
| Weight | 1.208 LB |
| EAN or UPC | 75577002788 |
-
No Air Shipping


