Sprayon
S012280401
SPRAYON SOLUTIONS FOR CLEANING WATERBASED INDUSTRIAL STRENGTH DEGREASERS CD1228 HIGH PERFORMANCE CITRUS CLEANER AND DEGREASER
Item #102080299
-
No Air Shipping
- Citrus Cleaner/Degreaser
- 1 gal Bottle
applications
- Removes soils such as oils, tar, grease, crayon, lipstick and rubber tire marks which are normally removed by high pH cleaners or dangerous solvents
features
- Natural d'Limonene degreaser
- Non-acid, non-caustic, cleaner/degreaser and deodorizer
- Unclogs drains, degreases machines, removes adhesives and gum
- Does not contain any greenhouse gas propellants
caution
- Cannot be used in air systems where compressors are lubricated with fire-resistant fluids, such as phosphate ester and di-ester types
| Type | Cleaner, Degreaser |
| Type of Cleaner | Degreaser |
| Container Type | Bottle |
| Container Size | 1 gal |
| Weight | 10.0 LB |
| EAN or UPC | 75577026234 |
-
No Air Shipping

