Sprayon
S84805000
SPRAYON LIQUISOL BULK REFILL EL848 FLASH FREE ELECTRICAL DEGREASER
Item #114930320
-
No Air Shipping
- 5 gal Pail
- Contains Chorinated Solvents
- Very Fast Evaporation
- No Residue
description
- Uses: .motors, chains, relays, portable tools, cables, gears, locks, brakes, radar equipment, fuse holders
features
- Fast-acting solvent penetrates easily, evaporates quickly, and leaves no residue
- Excellent cleaning properties make it ideal for removing grease, dirt, wax, and metallic particles prevalent in most industrial plants
- Nonconductive, nonflammable
- USDA authorized
- Dielectric strength: 37,000 Vs
- Extension tube
| Solvency | 129 |
| Flash Point | N/A |
| Container Size | 5 gal |
| Residue | No |
| Dielectric Strength | 36,700 V |
| VOC Content | N/A |
| Type | Degreaser |
| Ozone Depletion Potential | No |
| Container Type | Pail |
| Plastic Safe | Safe on most plastics |
| Application | Gears, Chain, Cables, Brakes, Locks, Motors, Radar Equipment, Fuse Holders, Portable Tools |
| Evaporation Rate | Very Fast |
| Chlorinated Solvents | Yes |
| Weight | 0.0 LB |
| EAN or UPC | 75577848058 |
-
No Air Shipping

