White Lightning
W11110010
WHITE LIGHTNING ALL PURPOSE SILICONE ULTRA (NEUTRAL CURE) WHITE
Item #111952565
- White
- 10 oz Cartridge
- Low Odor
- Use For Interior & Exterior Projects
- Non-Shrinking
description
- White Lightning® all purpose silicone sealants used to seal cracks between wood, glass, fiberglass, metal, vinyl, masonry and many more plastics.
| Container Size | 10 oz |
| Caulk/Sealant Type | General Purpose |
| Tack Range Time [Min] | 40 min |
| Temperature Range [Max] | 450 °F |
| Container Type | Cartridge |
| Temperature Range [Min] | -80 °F |
| Color | White |
| Weight | 12.504 LB |
| EAN or UPC | 23275092129 |
