White Lightning
W22000010
WHITE LIGHTNING TUB AND TILE SILICONIZED ACRYLIC LATEX CAULK WHITE
Item #101538723
features
- USDA authorized
- FDA approved
- Combines outstanding adhesion and a watertight seal
- Tough, abrasion-resistant surface for easy cleaning
- Extra additives keep it white and bright
- Seals out hot and cold water
- Can handle expansion and contraction caused by heat and steam without cracking
| Container Type | Cartridge |
| Color | White |
| Caulk/Sealant Type | Mildew Resistant |
| Container Size | 10 oz |
| Application | Sinks, Tubs |
| Weight | 1.142 LB |
| EAN or UPC | 23275025103 |
