White Lightning
W41501010
WHITE LIGHTNING SEASON SEAL REMOVABLE WEATHER STRIPPING CLEAR
Item #102014150
-
No Air Shipping
- 10 oz Cartidge
- Clear
- Provides a Seal around interior/exterior Areas
- Water/Air tight
- Removable- won't harm painted Surfaces
applications
- Windows
- Doors
- Vents
- Fans
features
- Temporary sealant
- Provides a clear, weathertight seal
- Easily removable
- Will not harm painted surfaces
- Saves energy
- Insulates against drafts and leaks
- Does not contain any greenhouse gas propellants
| Container Size | 10 oz |
| Temperature Range [Max] | 160 °F |
| Container Type | Cartridge |
| Temperature Range [Min] | -20 °F |
| Color | Clear |
| Caulk/Sealant Type | General Purpose |
| Application | Windows, Doors, Weatherstripping |
| Type | Synthetic Polymer |
| Weight | 0.7 LB |
| EAN or UPC | 23275095953 |
-
No Air Shipping

