| Tube I.D. | 8 mm |
| Barbed I.D. | 0.23 in |
| Overall Length | 1.4 in |
| Barbed Length | 0.59 in |
| End Size | 1/2 BSPT(m) |
| Weight | 0.086 LB |
| EAN or UPC | 820099117799 |
| Tube I.D. | 8 mm |
| Barbed I.D. | 0.23 in |
| Overall Length | 1.4 in |
| Barbed Length | 0.59 in |
| End Size | 1/2 BSPT(m) |
| Weight | 0.086 LB |
| EAN or UPC | 820099117799 |