- Size CJ90/100 Curved Jaw Coupling Hub
- 29 mm RSB
applications
- Pumps
- Gearboxes
- Compressors
- Blowers
- Mixers
- Conveyors
- Generator sets
features
- No lubrication required
- No metal to metal contact
- Still performs if elastomer fails
- Easy installation
- Resists oil, dirt, sand, moisture, and grease
- Torsionally softer jaw design
- 1.5° angular misalignment capability
| Torque | 2124 in lb, 2400 Nm |
| Material | Cast Iron |
| Bore Dia. [Max] | 3.54 in, 90 mm |
| Bore Type | Rough Stock Bore |
| Overall Length | 9.65 in, 245.11 mm |
| Coupling Type | Jaw |
| Style | Bored |
| Hub Style | A |
| Torque [Max] | 4248 in lb, 4799 Nm |
| Color | Gray |
| Weight | 37.6 LB |
| EAN or UPC | 685144624192 |

