LUBRIPLATE Silicone Fluid FG-350 is a proven food grade silicone lubricant used in processing, packaging and packing equipment. All the components in this product comply with FDA 21 CFR 178.3570.
A high yield silicone provides an odorless, colorless and
applications
Silicone for food processing equipment
Container Size
5 gal
Viscosity @ 104 °F
274 cSt
ISO Grade
320
Oil
Yes
Pour Point
-85 ⁰F
Viscosity @ 212 °F
123.5 cSt
Food Grade
Yes
Container Type
Pail
Color
Clear
Weight
40.0 LB
EAN or UPC
89215572304
We're here for you
with Service Centers across the country - We have your back