LUBRIPLATE Silicone Fluid FG-350 is a proven food grade silicone lubricant used in processing, packaging and packing equipment. All the components in this product comply with FDA 21 CFR 178.3570.
A high yield silicone provides an odorless, colorless and
applications
Silicone for food processing equipment
Viscosity @ 212 °F
123.5 cSt
Color
Clear
Container Type
Drum
Viscosity @ 104 °F
274 cSt
Pour Point
-85 ⁰F
ISO Grade
320
Food Grade
Yes
Oil
Yes
Weight
535.0 LB
EAN or UPC
89215472314
We're here for you
with Service Centers across the country - We have your back