description
- LUBRIPLATE SYN-H1-220 is a Polyalkylene Glycol (PAG) based synthetic, bearing and gearbox lubricant specifically designed for use where elevated temperatures exist and the need for a Food Grade lubricant is required. LUBRIPLATE SYN-H1-220 is specifically
applications
- Bearings and gear boxes in high temperature applications
| Color | Amber |
| Pour Point | -5 ⁰F |
| Viscosity @ 104 °F | 220 cSt |
| Container Type | Drum |
| Food Grade | Yes |
| Oil | Yes |
| ISO Grade | 220 |
| Fire Point | 626 ⁰F |
| API Gravity | 14.4 |
| Viscosity @ 212 °F | 19 cSt |
| Weight | 445.0 LB |
| EAN or UPC | 89215477913 |

