description
- LUBRIPLATE Synthetic High Temp Fluids are 100% ester based synthetic fluids specifically designed for use on oven chains and other industrial bearing and gear applications in which high temperatures are encountered. The combination of an ashless additive
applications
- Oven chains, high temperature bearing and gear applications
| API Gravity | 14.4 |
| Fire Point | 626 ⁰F |
| Oil | Yes |
| Viscosity @ 104 °F | 220 cSt |
| Viscosity @ 212 °F | 19 cSt |
| Pour Point | 626 ⁰F |
| Container Type | Pail |
| Color | Amber |
| Food Grade | No |
| Container Size | 5 gal |
| ISO Grade | 220 |
| Weight | 40.0 LB |
| EAN or UPC | 89215578009 |

