description
- LUBRIPLATE Marine-Safe Hydraulic Oils are high performance anti-wear hydraulic oils designed for use in high-pressure hydraulic equipment operating in environmentally sensitive areas. LUBRIPLATE Marine-Safe Hydraulic Oils are formulated with premium quali
applications
- LUBRIPLATE Marine-Safe Hydraulic Oils are high performance anti-wear hydraulic oils designed for use in high-pressure hydraulic equipment operating in environmentally sensitive areas.
| Food Grade | No |
| Oil | Yes |
| API Gravity | 31.8 |
| Viscosity @ 212 °F | 6.74 cSt |
| AGMA No. | 1 |
| SAE No. | 20 |
| Container Type | Pail |
| Container Size | 5 gal |
| Pour Point | -35 ⁰F |
| Viscosity @ 104 °F | 43.81 cSt |
| Fire Point | 510 ⁰F |
| Color | Colorless |
| ISO Grade | 46 |
| Green Product | Yes |
| Green Certification | Non-Toxic LC50 |
| Weight | 48.0 LB |
| EAN or UPC | 89215582303 |
-
Eco-Friendly


