description
- The LUBRIPLATE FMO-AW Series of Lubricants was developed in order to meet the ever-increasing demands of pressure, speed and temperature that are placed on modern food machinery. These premium food machinery lubricants are fully formulated with non-toxic
applications
- Hydraulics, Chains, Gearboxes, Air Line Lubricators, General Oiling
| Color | Colorless |
| Viscosity @ 210°F S.U.S. | 55 |
| Viscosity @ 104 °F | 64.61 cSt |
| Fire Point | 515 ⁰F |
| Viscosity @ 100 °F S.U.S | 347 |
| Viscosity @ 210 °F S.U.S | 55 |
| Viscosity @ 212 °F | 8.52 cSt |
| API Gravity | 31.9 |
| Food Grade | Yes |
| Container Size | 330 gal |
| AGMA No. | 2 |
| Viscosity @ 100°F S.U.S. | 347 |
| SAE No. | 20 |
| ISO Grade | 68 |
| Oil | Yes |
| Aniline Point | 235 ⁰F |
| Neutrilization | 0.8 |
| 4-Ball Wear Scar Dia. | 0.36 mm |
| Weight | 2592.0 LB |
| EAN or UPC | 89215902972 |

