description
- LUBRIPLATE FMO-350-AW-GG-OR was developed to meet the ever-increasing demands of pressure, speed and temperature that are placed on modern food processing machinery. The product is manufactured with clear, non-toxic, USP white mineral oil, and is fortifi
applications
- Hydraulics, Chains, Gearboxes, Air Line Lubricators, General Oiling
| Viscosity @ 212 °F | 8 cSt |
| Container Type | Drum |
| Viscosity @ 210°F S.U.S. | 56 |
| AGMA No. | 2 |
| Viscosity @ 100 °F S.U.S | 348 |
| Oil | Yes |
| Fire Point | 490 ⁰F |
| Viscosity @ 104 °F | 68 cSt |
| Food Grade | Yes |
| Viscosity @ 100°F S.U.S. | 348 |
| ISO Grade | 68 |
| SAE No. | 20 |
| Color | Orange |
| Viscosity @ 210 °F S.U.S | 56 |
| API Gravity | 29.3 |
| Neutrilization | 0.8 |
| Aniline Point | 235 ⁰F |
| 4-Ball Wear Scar Dia. | 0.36 mm |
| Weight | 445.0 LB |
| EAN or UPC | 89215490110 |

