description
- LUBRIPLATE FMO-500-AW-GG was developed to meet the ever-increasing demands of pressure, speed and temperature that are placed on modern food processing machinery. The product is manufactured with clear, non-toxic, USP white mineral oil, and is fortified
applications
- Hydraulics, Chains, Gearboxes, Air Line Lubricators, General Oiling
| Oil | Yes |
| API Gravity | 29.2 |
| SAE No. | 30 |
| Viscosity @ 104 °F | 99 cSt |
| Viscosity @ 210°F S.U.S. | 66 |
| Container Type | Drum |
| ISO Grade | 100 |
| Fire Point | 545 ⁰F |
| Food Grade | Yes |
| Viscosity @ 210 °F S.U.S | 66 |
| Color | Colorless |
| Viscosity @ 100°F S.U.S. | 523 |
| Viscosity @ 212 °F | 11 cSt |
| AGMA No. | 3 |
| Viscosity @ 100 °F S.U.S | 523 |
| 4-Ball Wear Scar Dia. | 0.38 mm |
| Neutrilization | 1.5 |
| Aniline Point | 258 ⁰F |
| Weight | 445.0 LB |
| EAN or UPC | 89215490318 |

