description
- Extra heavy-duty synthetic fluid
applications
- Heavy-duty girth gears commonly found in rotary kilns
| Fire Point | 580 ⁰F |
| Container Type | Drum |
| Color | Colorless |
| Oil | Yes |
| ISO Grade | 3200 |
| Viscosity @ 104 °F | 3071 cSt |
| Food Grade | No |
| Viscosity @ 212 °F | 153 cSt |
| Pour Point | 20 ⁰F |
| Weight | 441.0 LB |
| EAN or UPC | 89215000739 |

