description
- LUBRIPLATE SYN MPFG-7 is a 100% polyalphaolefin (PAO) synthetic fluid. It is an NSF International H-1 Registered* food grade product for applications in the food processing industry. LUBRIPLATE SYN MPFG-7 is recommended to lubricate plastic modular wear
applications
- LUBRIPLATE SYN MPFG-7 is recommended to lubricate plastic modular wear strips and sprockets
- as a barrier fluid
- and for applications where extreme low temperature fluid is required.
| Color | Colorless |
| Oil | Yes |
| Viscosity @ 100 °F S.U.S | 47.5 |
| Container Type | Drum |
| Viscosity @ 210°F S.U.S. | 33 |
| Viscosity @ 104 °F | 6.67 cSt |
| Viscosity @ 210 °F S.U.S | 33 |
| SAE No. | 5W |
| Food Grade | Yes |
| ISO Grade | 7 |
| Viscosity @ 100°F S.U.S. | 47.5 |
| Weight | 408.0 LB |
| EAN or UPC | 89215000944 |

