description
- LUBRIPLATE 989 is a synthetic lubricant formulated for use in process gas compression applications that require wide operating temperature ranges and minimum interaction between the lubricant and the process gas. LUBRIPLATE 989 is intended for the lubrica
applications
- LUBRIPLATE 989 is intended for the lubrication of flooded rotary screw and vane-type compressors processing natural gas, carbon dioxide or other hydrocarbon gases. LUBRIPLATE 989 may also be used as a cylinder lubricant for reciprocating compressors proce
| Viscosity @ 104 °F | 138 cSt |
| Viscosity @ 212 °F | 24.4 cSt |
| Container Type | Pail |
| Oil | Yes |
| SAE No. | 40 |
| Flashpoint | 473 ⁰F |
| Color | Colorless to Light Yellow |
| Food Grade | No |
| ISO Grade | 150 |
| Container Size | 5 gal |
| Fire Point | 518 ⁰F |
| Weight | 41.0 LB |
| EAN or UPC | 89215000753 |

