description
- LUBRIPLATE 989 is a synthetic lubricant formulated for use in process gas compression applications that require wide operating temperature ranges and minimum interaction between the lubricant and the process gas. LUBRIPLATE 989 is intended for the lubrica
applications
- LUBRIPLATE 989 is intended for the lubrication of flooded rotary screw and vane-type compressors processing natural gas, carbon dioxide or other hydrocarbon gases. LUBRIPLATE 989 may also be used as a cylinder lubricant for reciprocating compressors proce
| Viscosity @ 212 °F | 24.4 cSt |
| Viscosity @ 104 °F | 138 cSt |
| ISO Grade | 150 |
| Food Grade | No |
| Fire Point | 518 ⁰F |
| Flashpoint | 473 ⁰F |
| SAE No. | 40 |
| Oil | Yes |
| Container Type | Drum |
| Color | Colorless to Light Yellow |
| Weight | 450.0 LB |
| EAN or UPC | 89215000760 |

