Product details
- Inch
- 5/16" Opening
- 12 Points
- Chrome Finish
Specifications
Open End Width | 11/16 in |
Overall Length | 5.5 in |
Box End Thickness | 1/4 in |
Box End Width | 33/64 in |
No. of Points | 12 |
Open End Thickness | 0.188 mm |
Finish | Chrome |
Wrench Type | 15° Offset, Straight |
Inch/Metric | Inch |
Weight | 0.07 LB |
EAN or UPC | 697950141831 |
NSN Number | 5120-00-228-9503 |