| Inch/Metric | Inch |
| Bushing Type | MXT |
| Bore Range [Max] | 4 in |
| Setback | 1 in |
| Outside Dia. [Min] | 30 in |
| Face Type | Crown |
| Duty | Quarry |
| Material External Use | Steel |
| Pulley Type | Quarry Duty Drum |
| Bushing Series | MXT40 |
| O.D. | 30 in |
| Material Internal Use | Carbon Steel |
| Face Width | 44 in |
| Pulley Style | Drum |
| Weight | 1297.0 LB |
| EAN or UPC | 697950635286 |

