| Pulley Type | Quarry Duty Wing |
| Outside Dia. [Min] | 36 in |
| Pulley Style | Wing |
| Setback | 1 in |
| Bushing Series | MXT50 |
| O.D. | 36 in |
| Inch/Metric | Inch |
| Material External Use | Steel |
| Material Internal Use | Carbon Steel |
| Bushing Type | MXT |
| Face Type | Crown |
| Bore Range [Max] | 5 in |
| Duty | Quarry |
| Face Width | 44 in |
| Weight | 1123.0 LB |
| EAN or UPC | 697950564050 |

